Beli hexagon socket head 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TONE Long Hexagon Socket Set (with Socket Holder)Deskripsi:For tightening and loosening hexagon socket head bolts and screws
- TONE Hexagon Socket Set (with Socket Holder)Deskripsi:For tightening and loosening hexagon socket head bolts and screws.atribut:
- Insertion Angle (mm): 6.35
- Set Contents: 2HB-04, 05, 06, 07, 08, 10, 12
- Driver bit Socket: 2H-P1, P2, P3
- Set Contents (points): 10
- Material: Structural Steel
- Holder: Aluminium
- Clip: Resin
- Set Contents and Accessories: Socket holder (aluminum Type)
- TRUSCO Number: 781-1292
- Weight (kg): 0.36
- EIGHT Tapered Head Hexagon Socket Screwdriveratribut:
- Point Shape: Ball point
- Type: Ball point driver
- Blade Edge With Magnet: None
- Axis Penetration: None
- Material (Grip): High-grade acetate resin (acetyl)
- monotaro Hexagon Socket 12.7 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Plug Angle (mm): 12.7
- Dimensions a (mm): 17
- Dimension D (mm): 22
- Surface Processing: CHROME PLATED
- Dimension L (mm): 55
- Material: CR-V+S2
- monotaro Hexagon Socket 9.5 Sq (Mata Soket)Deskripsi:By combining with a T-type wrench or a ratchet handle etc. fastening can be performed quickly to a hexagon socket head bolt. Tightening and loosening of hexagon socket head boltatribut:
- Dimension L (mm): 48
- EIGHT Tapered Head T Type Hexagon Socket Spanneratribut:
- Material (Handle): plastic
- Shape: T type
- Size Standard: Milli
- TONE Stainless Steel Hexagon Socket Set (with Socket Holder)Deskripsi:For tightening and loosening hexagon socket head bolts and screws.
- monotaro Hexagon Socket 9.5SqDeskripsi:Tightening of the hexagon socket head bolts, to loosen workatribut:
- Material: CR-V + S2
- Surface Treatment: CHROME PLATED
- Dimension A (mm): 15
- Dimension L (mm): 48
- Dimensions d (mm): 18
- Insertion Angle (mm): 9.5
- monotaro Hexagon Socket 12.7SqDeskripsi:Tightening of the hexagon socket head bolts, to loosen workatribut:
- Material: CR-V + S2
- Surface Treatment: CHROME PLATED
- Dimension A (mm): 17
- Dimension L (mm): 55
- Dimensions d (mm): 22
- Insertion Angle (mm): 12.7
- Fukuda Seiko (FKD) Submerged Milling Cutter (For Hexagon Socket Head Bolt)atribut:
- Guide Diameter Tolerance (mm): 0 to -0.05
- Outer Diameter Tolerance (mm): 0 to +0.2
- Lead Angle: Right deflection 25 degrees
- Material: High speed steel (HSS) HSS
- Number of Blades: 4
Daftar Harga hexagon socket head 1 2 Terbaru March 2026
| TONE Long Hexagon Socket Set (with Socket Holder) | Rp1.899.900 |
| TONE Hexagon Socket Set (with Socket Holder) | Rp1.799.900 |
| EIGHT Tapered Head Hexagon Socket Screwdriver | Rp139.900 |
| monotaro Hexagon Socket 12.7 Sq (Mata Soket) | Rp47.900 |
| monotaro Hexagon Socket 9.5 Sq (Mata Soket) | Rp25.900 |
| EIGHT Tapered Head T Type Hexagon Socket Spanner | Rp149.900 |
| TONE Stainless Steel Hexagon Socket Set (with Socket Holder) | Rp8.299.900 |
| monotaro Hexagon Socket 9.5Sq | Rp25.900 |
| monotaro Hexagon Socket 12.7Sq | Rp47.900 |
| Fukuda Seiko (FKD) Submerged Milling Cutter (For Hexagon Socket Head Bolt) | Rp439.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/6iP103739234-1.jpg)
/qyP103738970-1.jpg)

/P102247107-1.jpg)
/2jP102247091-9.jpg)

/eiP103740522-1.jpg)


%20Submerged%20Milling%20Cutter%20(For%20Hexagon%20Socket%20Head%20Bolt)/bfP103646411-1.jpg)